Shop All Pens
Pilot
Pen, Gel, Frixion, Erase, 0.5, Be, PK12
Mfr # 31574
Zoro # G7877727
product price: $22.29
/pk 12, $1.86/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Erasable
- Point Size 0.5mm
- Point Type Extra Fine
- Features Pocket Clip, Thermosensitive Ink, Wear Resistant, Smudge Proof, Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Erasable |
Item | Gel Ink Pen |
Point Type | Extra Fine |
Features | Pocket Clip, Thermosensitive Ink, Wear Resistant, Smudge Proof, Tear Resistant |
Barrel Color | Blue |
Description
Pen,Gel,Frixion,Erase,.5,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Be, PK12 (15002)
- PILOT Pen, Stylus, G2, Fine, Blk, PK2 (34309)
- PILOT Pen, Precise, Grip, Rb, Bold, Bk, PK12 (28901)
- PILOT Pen, Stylus, G2, Fine, Ast, PK3 (34312)
- PILOT Pen, Ballpt, Drgripcog, Char, M (36180)
- SAKURA Gelly Roll Moonlight Twilight & Daylight, 10PK (50649)
- Pilot Pens