Shop All Pens
Pilot
Pen, Gel, Drgrp, Fn, Bk
Mfr # 36274
Zoro # G7877681
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Grip Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Grip | Cushioned |
Barrel Color | Assorted |
Features | Acid-free Ink, Smear Proof Ink, Water Proof |
Description
Pen,Gel,Drgrp,Fn,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- BROTHER Drum Unit 30,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR431CL)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- SMARTMAX My First SmartMax Totem (230)
- PILOT PEN, BP, ESYTCH, RETR, MED, BK (32220)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- PILOT PEN, G2, 1.0MM BOLD, BK (31256)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- BIC BIC Gel-ocity® Quick Dry Retractable Gel Pens, Assorted Colors, PK12 (RGLCGA11)
- Pilot Pens