Shop All Pens
Pilot
Pen, Gel, Drgrp, Fn, Be
Mfr # 36260
Zoro # G7877858
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Barrel Color Electric Blue
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Barrel Color | Electric Blue |
Point Type | Fine |
Features | Water Proof, Smear Proof Ink, Acid-free Ink |
Grip | Cushioned |
Description
Pen,Gel,Drgrp,Fn,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE KEVA® Structures (MWA50089)
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- TEACHER CREATED RESOURCES Colorful 100 Sight Words Chart (TCR7928)
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Bk, PK12 (35346)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Blue PK12 (PIL31257)
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- PILOT Pilot® V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11020)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Pen, Rollball, G6, Ret, Fn, Bk, PK12 (31401DZ)
- Pilot Pens