Shop All Pens
Pilot
Pen, G27, Bca, Bk Ink, PK2
Mfr # 31331
Zoro # G7877383
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Grip Latex-free, Contoured
- Features Acid-free Ink, Water Resistant, Archival-safe, Smear Proof Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Grip | Latex-free, Contoured |
Features | Acid-free Ink, Water Resistant, Archival-safe, Smear Proof Ink |
Point Type | Fine |
Description
Pen,G27,Bca,Bk Ink,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, 1/2 Hr, 5X8 (AAG7020705)
- KONICA MINOLTA Waste Toner Bottle 36K BLK/9K CLR (A1AU0Y3)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- PILOT Pilot 77273 Refill for Precise V5 RT Rolling Ball Fine Black Ink 2 Pack (77273)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32220)
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- Pilot Pens