Shop All Pens
Pilot
Pen, G2 Rbgelxfngn, PK12
Mfr # 31005
Zoro # G7877410
product price: $18.39
/pk 12, $1.53/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Grip Contoured, Cushioned
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Grip | Contoured, Cushioned |
Barrel Color | Clear |
Point Type | Extra Fine |
Features | Water Resistant, Smear Proof Ink, Latex-free |
Description
Pen,G2Rbgelxfngn,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC415UM)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, 1/5 Tab, PK25 (17533)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- KLEIN TOOLS Electrician's Scissors, 5-1/4-Inch (2100-5)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Be, PK12 (35113)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- PILOT Pen, Gel, G2, Bold, Black, PK12 (31256)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- PILOT MR Retro Pop Collection Fountain Pen, Fine 0.7 mm, Black Ink, Purple (PIL91434)
- PILOT Pen, Gel, G2, Extra Fine, Rd, PK12 (31004)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- Pilot Pens