Shop All Pens
Pilot
Pen, G2, Gel, xf, Bk, Upc, PK12
Mfr # 31103
Zoro # G7877298
product price: $19.49
/pk 12, $1.62/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.5mm
- Point Type Extra Fine
- Features Acid-free Ink, Latex-free, Archival-safe, Smear Proof Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Ink Pen |
Point Type | Extra Fine |
Features | Acid-free Ink, Latex-free, Archival-safe, Smear Proof Ink |
Description
Pen,G2,Gel,Xf,Bk,Upc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- MARTOR Scissors, 8-1/2" Overall Length (565001.00)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36711)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Rd, PK12 (11022)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PILOT Pen/Pencil, 4 Assorted Inks, Black Barrel (072838362209)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- Pilot Pens