Shop All Pens
Pilot
Pen, G2, Gel, Fn, Be, Upc, PK12
Mfr # 31171
Zoro # G7877453
product price: $21.39
/pk 12, $1.78/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Point Type Fine
- Grip Contoured, Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Ink Pen |
Point Type | Fine |
Grip | Contoured, Latex-free |
Features | Smear Proof Ink, Water Resistant |
Description
Pen,G2,Gel,Fn,Be,Upc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Red Ink PK (SAN37002)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black PK12 (PIL31332)
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- PILOT Pilot® Varsity Disposable Fountain Pen, Fine, Blue Ink, 1 Each (90011)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL31507)
- PILOT Pen, Marker, Razor, 0.3Mm, Gn, PK12 (11010)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- Pilot Pens