Shop All Pens
Pilot
Pen, Fxclr, Stk, Rd, PK12
Mfr # 072838324672
Zoro # G0062111
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Erasable Ink Pen
- Point Size 0.7mm
- Point Type Fine
- Features No Pocket Clip
- Pen Tip Type Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Red |
Pen Type | Erasable Ink Pen |
Item | Color Sticks Pen |
Point Type | Fine |
Features | No Pocket Clip |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Red |
Pen Style | Stick |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Red |
Pen Grip Type | Ribbed |
Pen Cap Color(s) | Clear |
Pen Sub-Brand & Product Family | FriXion ColorSticks Erasable |
Weight | 0.309 lbs |
Description
FriXion ColorSticks Erasable Gel-Ink Pen, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- AVERY Dividers, Insert, 8-Tab, Multi 8PK (AVE11222)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- PILOT Pen, Fxclr, Stk, Be, PK12 (072838324665)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL35352)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- PILOT FriXion Ball Erasable Gel Pen Black Ink 0.7mm Fine (PI31423)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35336)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each (35343)
- ZEBRA TECHNOLOGIES Fine Ballpoint, F-Refills, Black, PK2 (85512)
- Pilot Pens