Shop All Pens
Pilot
Pen, Frixion Colrstix, PK10
Mfr # 072838324542
Zoro # G0061883
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Purple, Red, Gray, Navy Blue, Orange, Magenta, Salmon Pink
- Pen Type Erasable Ink Pen
- Point Size 0.7mm
- Point Type Fine
- Features Anti-roll Cap, Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black, Blue, Green, Purple, Red, Gray, Navy Blue, Orange, Magenta, Salmon Pink |
Pen Type | Erasable Ink Pen |
Item | Color Sticks Pen |
Point Type | Fine |
Features | Anti-roll Cap, Smooth |
Pen Cap Color(s) | Clear |
Pen Tip Type | Conical |
Weight | 0.35 lbs |
Pen Sub-Brand & Product Family | FriXion ColorSticks Erasable |
Pen Barrel Color(s) Assortment | Black; Blue; Gray; Green; Magenta; Navy; Orange; Purple; Red; Salmon |
Pen Ink Color(s) Assortment | Black; Blue; Gray; Green; Magenta; Navy; Orange; Purple; Red; Salmon |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Assorted |
Pen Style | Stick |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Ribbed |
Description
FriXion ColorSticks Erasable Gel-Ink Pen, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- CAR DEALER DEPOT Solid Paint Markers: White (955-WH)
- XSTAMPER Pre-Inked "Completed", 1/2"x1-5/8" Impression, Blue Ink (XST1026)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- PILOT Pen, Gel, B2P, Pe, PK12 (31622)
- PILOT PEN, BPT, EASY TOUCH, FNE, RD (32003)
- FISHER SPACE PEN Classic Pen, Brass, Black (400B)
- Pilot Pens