Shop All Pens
Pilot
Pen, Frixion, Colorstic, Rd, PK12
Mfr # 32467
Zoro # G7877532
product price: $17.19
/pk 12, $1.43/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Erasable Ink Pen
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Erasable Ink Pen |
Item | Color Sticks Pen |
Point Type | Fine |
Description
Pen,Frixion,Colorstic,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR28 Black Toner Cartridge 6K YLD (1660B004)
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18081)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- PILOT Pen, Fountain, Varsity, Med, Bk (90010)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLACK INK, CLEAR BARREL, DOZEN (32010)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- Pilot Pens