Shop All Pens
Pilot
Pen, Frixion, Colorstic, Bk, PK12
Mfr # 32465
Zoro # G7877392
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Erasable Ink Pen
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Erasable Ink Pen |
Item | Color Sticks Pen |
Point Type | Fine |
Description
Pen,Frixion,Colorstic,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (37001B)
- PILOT Dr. Grip Frosted Ink Retractable Ballpoi (36250)
- PILOT Pen, Marker, Razor, 0.3Mm, Rd, PK12 (11007)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (26106)
- PILOT Ballpoint Pen, Medium 0.7 mm, Blue PK12 (PIL30001)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- Pilot Pens