Shop All Pens
Pilot
Pen, Frixion, Colorstic, Be, PK12
Mfr # 32466
Zoro # G7877307
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Erasable Ink Pen
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Erasable Ink Pen |
Item | Color Sticks Pen |
Point Type | Fine |
Description
Pen,Frixion,Colorstic,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", YW (SMD81852)
- PILOT Pen, Frixion, Colorstic, Bk, PK12 (32465)
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- PILOT Pen, Precise, V5, Begrn, 0.5, Be, PK12 (26301)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Red PK (PIL31105)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- UNI-BALL Pen, Uball 207Blx, 0.7Mm, PK4 (UBC1838182)
- Pilot Pens