Shop All Pens
Pilot
Pen, Frixion Clickr, 0.7Mm, Pe, PK12
Mfr # 31455
Zoro # G7877340
product price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Features Thermosensitive Ink
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Gel |
Item | Erasable Retractable Ink Pen |
Features | Thermosensitive Ink |
Point Type | Fine |
Description
Pen,Frixion Clickr,0.7Mm,Pe,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- PILOT 0.7 mm EasyTouch Retractable Ballpoint Pens - Black (PIL54058)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- Pilot Pens