Shop All Pens
Pilot
Pen, Frixion Clickr, 0.5Mm, Bk, PK12
Mfr # 32520
Zoro # G7877429
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Erasable
- Point Size 0.5mm
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Erasable |
Item | Gel Ink Pen |
Point Type | Extra Fine |
Description
Pen,Frixion Clickr,0.5Mm,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- PILOT Pen, G2, Gel, Fn, Be, Upc, PK12 (31171)
- PILOT PEN, BP, ESYTCH, RETR, MED, BK (32220)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each (35343)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 (PIL31029)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- Pilot Pens