Shop All Pens
Pilot
Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12
Mfr # 32221
Zoro # G7877042
product price: $14.49
/pk 12, $1.21/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Clear |
Description
Pen,Ez-Touch,Bp,Rt,1.0Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- SEALER SALES Silicone Rubber Pad for KF-400H (SR-KF-400H)
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- Pilot Pens