Shop All Pens
Pilot
Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12
Mfr # 32212
Zoro # G7876957
product price: $11.69
/pk 12, $0.97/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Barrel Color | Clear |
Description
Pen,Ez-Touch,Bp,Rt,0.7Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- XSTAMPER Line Daters, Prints Month/Day/Year, Large, 1"x5/32", Red (XST52111)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35349)
- PILOT Pen, Fountain, Varsity, Med, Bk (90010)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Blue Ink, Dozen (32221)
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- Pilot Pens