Shop All Pens
Pilot
Pen, Erasable Ink, Red, PK12
Mfr # 31452
Zoro # G4699576
product price: $25.55
/pk 12, $2.13/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Features Thermosensitive Ink
- Point Type Fine
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Red |
Pen Type | Gel |
Item | Erasable Retractable Ink Pen |
Features | Thermosensitive Ink |
Point Type | Fine |
Pen Ink Color | Blue |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Red |
Pen Ink Color(s) | Red |
Pen Style | Retractable |
Pen Grip Type | Dimpled Rubber |
Manufacturer Pen Refill # | 77332 |
Description
Pen,Erasable Ink,Red,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ROYAL CONSUMER Royal Cx8 Shredder (89341P)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- PILOT Pilot® Varsity Disposable Fountain Pen, Medium Point, Black Ink, 1 Each (90010)
- PILOT Pen, Marker, Razor, 0.3Mm, Bk, PK12 (11001)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- PILOT Pen, Dr.Grip, 4+1 Multi, 0.7Mm (36220)
- ZEBRA PEN Ballpoint Pens, Retractable, Stainless Steel, .7mm, Black (ZEB29811)
- Pilot Pens