Shop All Pens
Pilot
Pen, Erasable Ink, Navy Blue, PK12
Mfr # 72838
Zoro # G4699567
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Navy Blue
- Pen Type Erasable
- Point Size 0.7mm
- Point Type Fine
- Pen Grip Type Dimpled Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Navy Blue |
Pen Type | Erasable |
Item | Erasable Ink Pen |
Point Type | Fine |
Pen Grip Type | Dimpled Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Navy |
Pen Ink Color(s) | Navy |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Special Ink Properties | Water-Based Gel |
Manufacturer Pen Refill # | 77326 |
Description
Pen,Erasable Ink,Navy Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Clip, PK50 (104-I02-C11-PA01)
- NATIONAL CHECKING 3 Part Tan Tint Carbonless 15 Line Guest Check 50 Checks, PK40 (T4997-3SP)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- TAPE LOGIC Tape Logic® Labels, "Tested", 3" x 5", Fluorescent Green, 500/Roll (DL1161)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Be, PK12 (15002)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (26106)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- PILOT Pen, B2P, Recycled, Bp, Med, Be, PK12 (32801)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- Pilot Pens