Shop All Pens
Pilot
Pen, Erasable Ink, Blue, PK12
Mfr # 31451
Zoro # G4699585
product price: $25.59
/pk 12, $2.13/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Point Type Fine
- Features Thermosensitive Ink
- Manufacturer Pen Refill # 77321; 77331; 77349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Erasable Retractable Ink Pen |
Point Type | Fine |
Features | Thermosensitive Ink |
Manufacturer Pen Refill # | 77321; 77331; 77349 |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | FriXion® Clicker Erasable |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Description
Pen,Erasable Ink,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 (31507)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- Pilot Pens