Shop All Pens
Pilot
Pen, Dr.Grip, Blpnt, 1.0Mm, Be
Mfr # 36101
Zoro # G7876342
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Blue
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Blue |
Point Type | Medium |
Grip | Cushioned |
Standards | Arthritis Foundation's Commendation |
Description
Pen,Dr.Grip,Blpnt,1.0Mm,Be
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72580)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G110)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- EPSON T802XL220-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Cyan (T802XL220-S)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL38602)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35336)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL32001)
- PILOT Pilot Acroball Pen, Black, PK12 (72838)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- Pilot Pens