Shop All Pens
This Product is Discontinued
Pilot
Pen, Ballpt, Stick, Md, Be, PK12 (Discontinued)
Mfr # 36711
Zoro # G7875347
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Features Visible Ink Supply, Skip-free
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Pen |
Features | Visible Ink Supply, Skip-free |
Point Type | Medium |
Grip | Comfort |
Tip Material | Stainless Steel |
Description
Pen,Ballpt,Stick,Md,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.