Shop All Pens
Pilot
Pen, B2P, Recycled, Bp, Med, Bk, PK12
Mfr # 32800
Zoro # G7875067
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Grip Latex-free
- Barrel Material Plastic
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Grip | Latex-free |
Barrel Material | Plastic |
Point Type | Medium |
Recycled Content | 0.86 |
Description
Pen,B2P,Recycled,Bp,Med,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- LINCOLNPACK Paper Cushion Material, Premade 100' (PC100)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- PILOT Pen, B2P, Recycled, Bp, Med, Be, PK12 (32801)
- PILOT Pen, Gel, G2, Xfn, Bk, PK4 (31055)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each (35343)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Pen, Dr.Grip, Frosted, 1.0, Pe (36250)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Black Ink, Dozen (32220)
- PENTEL R.S.V.P. Mini Stick Ballpoint Pen, Medium 1mm, Assorted, PK24 (BK91MN24M)
- Pilot Pens