Shop All Pens
Pilot
Pen, B2P, Recycled, Bp, Med, Be, PK12
Mfr # 32801
Zoro # G7874863
product price: $12.85
/pk 12, $1.07/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Grip Latex-free
- Point Type Medium
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Grip | Latex-free |
Point Type | Medium |
Barrel Material | Plastic |
Recycled Content | 0.86 |
Description
Pen,B2P,Recycled,Bp,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black/Yellow (EPI1606X)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- PILOT Pilot® G2 Gel Rollerball Pen, Retractable, Black, Blue, Red Ink, Fine, 3/Pack (31023)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- PILOT REFILL FOR DR. GRIP, EASYTOUCH, B2P AND REX GRIP BEGREEN BALLPOINT PENS, MED POINT, BLACK INK, 2PK (PIL77227)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- SCHOOL SMART PEN MED BALLPOINT GREEN PACK OF 12 PK (AA949M-12GREEN)
- Pilot Pens