Shop All Pens
Pilot
Pen, B2P, Recycled, Bp, Fine, Rd, PK12
Mfr # 32602
Zoro # G7875161
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Material Plastic
- Point Type Fine
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Material | Plastic |
Point Type | Fine |
Grip | Latex-free |
Recycled Content | 0.86 |
Description
Pen,B2P,Recycled,Bp,Fine,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- PILOT Pen, B2P, Recycled, Bp, Fine, Bk, PK12 (32600)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Red PK12 (PIL31258)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- Pilot Pens