Shop All Pens
Pilot
Pen, B2P, Recycled, Bp, Fine, Be, PK12
Mfr # 32601
Zoro # G7874820
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Material Plastic
- Point Type Fine
- Grip Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Material | Plastic |
Point Type | Fine |
Grip | Latex-free |
Recycled Content | 0.86 |
Description
Pen,B2P,Recycled,Bp,Fine,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Legal Pad, Pk4 (20-031)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, Hvy Duty, 3/8" to 3/4" (H-230)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- PILOT Pen, Roller, V7, Bk, PK5 (26020)
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- FISHER SPACE PEN Bullet Pen, Brass, Raw Brass (400-RAW)
- Pilot Pens