Shop All Pens
Pilot
Pen, Acroball Pro, 1.0Mm, Bk, PK12
Mfr # 31910
Zoro # G7874610
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Grip Textured, Ergonomic
- Features Water Resistant Ink, Quick-drying Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Ink Pen |
Grip | Textured, Ergonomic |
Features | Water Resistant Ink, Quick-drying Ink |
Barrel Color | Silver |
Point Type | Medium |
Tip Material | Tungsten Carbide |
Standards | UL Listed Certification |
Description
Pen,Acroball Pro,1.0Mm,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- EXPO Dry Erase Marker, Bullet Tip, Assorted Colors PK5 (1752226)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Red PK (PIL31105)
- PILOT Pen, Marker, Razor, 0.3Mm, Gn, PK12 (11010)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Ultra Gel Ink Stick Pen, Assorted, PK10 (072838354846)
- Pilot Pens