Shop All Pens
Pilot
Neo-Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL14002
Zoro # G5603604
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Grip Textured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Neo-Gel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Date Stamp, 6 Years (12731)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- PILOT G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 (84066)
- PILOT Ballpoint Pen, Retractable, Purple, PK12 (72838)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 0.5mm, Red Ink/Barrel, Dozen (32522)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- Pilot Pens