Shop All Highlighters
Pilot
Liquid Ink, Visible Ink Reservoir Highlighter, Fluorescent Yellow PK12
Mfr # PIL16008
Zoro # G5706303
product price: $16.75
/pk 12, $1.40/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Fluorescent Yellow
- Tip Size Ultra Fine
- Point Type Chisel
- Marker Ink Color Yellow
- Tip Style Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL16008
- Zoro # G5706303
- UPC # 072838160089
- Country of Origin Japan
- Category Highlighters
Dimensions
Tip Size | Ultra Fine |
Details
Item | Spotliter Supreme Highlighter |
Ink Color | Fluorescent Yellow |
Point Type | Chisel |
Marker Ink Color | Yellow |
Tip Style | Chisel |
Features | Liquid Ink, Visible Ink Reservoir |
Grip Type | Smooth |
Highlighter Barrel Color | Yellow/White |
Highlighter Style | Pen |
Description
Highlighter, Yellow, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/4"X0.020"X100Ft (FTA2305635035N)
- SMEAD Cover Binder, Green (81451)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- PILOT Pilot Corp. Of America Pil Mildliner Highlighter (PI100881)
- PILOT Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack (46507)
- PILOT Spotliter Supreme Highlighter, Chisel Tip, Fluorescent Pink, PK12 (16005)
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- SANFORD Sharpie Accent Neon Color Assorted Fine Tip Highlighter , 4PK (25174)
- Pilot Highlighters