Shop All Highlighters
Pilot
Light Pastel Erasable Highlighters, PK5
Mfr # 072838465436
Zoro # G5261028
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Erasable Ink, Pocket Clip
- Color Assorted
- Weight 0.136 lbs
- Highlighter Ink Color Assortment Blue; Green; Pink; Purple; Yellow
- Highlighter Barrel Color Assortment Blue/Black; Green/Black; Pink/Black; Purple/Black; Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # 072838465436
- Zoro # G5261028
- UPC # 072838465436
- Country of Origin Japan
- Category Highlighters
Details
Item | Light Pastel Erasable Highlighters,PK5 |
Features | Erasable Ink, Pocket Clip |
Color | Assorted |
Weight | 0.136 lbs |
Highlighter Ink Color Assortment | Blue; Green; Pink; Purple; Yellow |
Highlighter Barrel Color Assortment | Blue/Black; Green/Black; Pink/Black; Purple/Black; Yellow/Black |
Highlighter Style | Pen |
Grip Type | Smooth |
Highlighter Tip Type | Chisel |
Description
Light Pastel Erasable Highlighters,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (2153580)
- PILOT Liquid Ink, Visible Ink Reservoir Highlighter, Fluorescent Yellow PK12 (PIL16008)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- PILOT Pilot Corp. Of America Pil Mildliner Highlighter (PI100881)
- PILOT Spotliter Supreme Highlighter, Chisel Tip, Fluorescent Pink, PK12 (16005)
- PILOT Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack (46507)
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- Pilot Highlighters