Shop All Ink and Lead Refills
Pilot
Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black
Mfr # 48500
Zoro # G5237329
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.25 lbs
- Color Black
- Refill Format Standard Marker Cartridge
- Refill For Series Pilot® Jumbo Refillable Permanent Markers
- Permanent/Washable Ink Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # 48500
- Zoro # G5237329
- UPC # 72838485007
- Country of Origin Japan
- Category Ink and Lead Refills
Details
Item | Pen Refills |
Weight | 0.25 lbs |
Color | Black |
Refill Format | Standard Marker Cartridge |
Refill For Series | Pilot® Jumbo Refillable Permanent Markers |
Permanent/Washable Ink | Permanent |
Description
Pilot® Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- BSC PREFERRED 12 x 15'' - 6 Mil Reclosable Poly Bags, 500PK (S-1667)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Blue Ink, 3/Pk (77331)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- PILOT Pilot Corp. Of America 69100 Refill Cartridge For Plumix Fountain Pen; Black (69100)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Assorted Ink Colors, 3/Pack (77335)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- Pilot Ink and Lead Refills