Shop All Ink and Lead Refills
This Product is Discontinued
Pilot
Ink Refill, Medium, Blue, PK2 (Discontinued)
Mfr # PIL77228
Zoro # G2687435
This Product is Discontinued
Key Features
- Pen Ink Color Blue
- Point Size Medium
- Ink Type Ballpoint
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot
- MFR # PIL77228
- Zoro # G2687435
- UPC # 072838772282
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Ballpoint |
Color | Blue |
Description
Pen Ink Refill, Ink Type Ballpoint, Pen Ink Color Blue, Point Size Medium, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.