Shop All Ink and Lead Refills
Pilot
Ink Refill, Fine, Red, PK2
Mfr # PIL77242
Zoro # G2687198
original price:
$3.65
13% off
new price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Red
- Point Size Fine
- Ink Type Rollerball
- Color Red
- Airplane-Safe Ink Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL77242
- Zoro # G2687198
- UPC # 072838772428
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Red |
Ink Type | Rollerball |
Color | Red |
Airplane-Safe Ink | Yes |
Refill Format | Standard Gel |
Refill For Series | Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens |
Tip/Nib Type | Conical |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Red, Point Size Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK13)
- LEXMARK 701K Black Toner Cartridge 1K YLD (70C10K0)
- 3M Office Tape, Clear, PK12 (600K12)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- PILOT Ink Refill, Extra Fine, Blue, PK2 (PIL77273)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Assorted Ink Colors, 3/Pack (77335)
- PILOT Ink Refill, Extra Fine, Blue, PK2 (PIL77274)
- PILOT Ink Refill, Medium, Black, PK2 (PIL77271)
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- Pilot Ink and Lead Refills