Shop All Ink and Lead Refills
Pilot
Ink Refill, Fine, Blue, PK2
Mfr # PIL77279
Zoro # G2687259
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Fine
- Ink Type Rollerball
- Color Blue
- Product Type Pen Ink Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot
- MFR # PIL77279
- Zoro # G2687259
- UPC # 072838772794
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Product Type | Pen Ink Refill |
Refill Format | Standard Ceramic Rollerball |
Tip/Nib Type | Conical |
Permanent/Washable Ink | Washable |
Refill For Series | Pilot® Precise V7 RT Roller Ball Pens |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- MASTER LOCK SentrySafe Cash Box/Drawer Safe, Key Lock with Tray, 6-7/10"W x 7-1/10"D x 2-1/10"H, Black (DS1ENGHRO)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- PILOT Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black (48500)
- PILOT Ink Refill, Medium, Black, PK2 (PIL77271)
- PILOT Ink Refill, Fine, Blue, PK2 (PIL77241)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77335)
- PILOT Pilot Jumbo Refillable Permanent Marker Ink Refill, Black (48500)
- Pilot Ink and Lead Refills