Shop All Ink and Lead Refills
Pilot
Ink Refill, Fine, Blue, PK2
Mfr # PIL77241
Zoro # G2687231
product price: $2.19
/pk 2, $1.10/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Fine
- Ink Type Rollerball
- Color Blue
- Product Type Pen Ink Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot
- MFR # PIL77241
- Zoro # G2687231
- UPC # 072838772411
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Product Type | Pen Ink Refill |
Refill Format | Standard Gel |
Refill For Series | Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens |
Airplane-Safe Ink | Yes |
Tip/Nib Type | Conical |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- SHAWSHANK LEDZ Magic Seasons Halloween Flashing Bulb Necklace Plastic (900219-12)
- ADIROFFICE Suggestion Box Cards, PK225 (ADI633-9pk)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PILOT Ink Refill, Fine, Red, PK2 (PIL77242)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- PILOT Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black (48500)
- PILOT Pilot Corp. Of America 69100 Refill Cartridge For Plumix Fountain Pen; Black (69100)
- PILOT Pilot Refill for Pilot FriXion Pens, Fine Point, Assorted Ink Colors, 3/Pack (77335)
- PILOT Ink Refill, Extra Fine, Black, PK2 (PIL77232)
- PARKER Refill for Ballpoint Pens, Medium, Blue Ink (1950371)
- Pilot Ink and Lead Refills