Shop All Ink and Lead Refills
Pilot
Ink Refill, Extra Fine, Blue, PK2
Mfr # PIL77273
Zoro # G2687268
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Point Size Extra Fine
- Ink Type Rollerball
- Color Black
- Product Type Pen Ink Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pilot
- MFR # PIL77273
- Zoro # G2687268
- UPC # 072838772732
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Extra Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Rollerball |
Color | Black |
Product Type | Pen Ink Refill |
Refill For Series | Pilot® Precise V5 RT Roller Ball Pens |
Refill Format | Standard Ceramic Rollerball |
Permanent/Washable Ink | Washable |
Tip/Nib Type | Conical |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Black, Point Size Extra Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Refrigerate Immediately Upon Arrival Shipping Labels, Paper, Blue, Pk100 (33315LS)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- SUREBONDER Glue Stick, Clear, 5/16" D x 10" L, PK1150 (725M10)
- BSC PREFERRED 10 x 6 x 20'' - 1 Mil Gusseted Poly Bags, 1000PK (S-16573)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- PILOT Pilot Jumbo Refillable Permanent Marker Ink Refill, Black (48500)
- PILOT Pilot Plumix Fountain Pen Refill Cartridge, Permanent Black Ink, 12/Box (69100)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77335)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- PILOT Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black (48500)
- PILOT Ink Refill, Extra Fine, Black, PK2 (PIL77232)
- Pilot Ink and Lead Refills