Shop All Pens
Pilot
Gel Roller Ball Pen, Medium 0.7 mm, Red PK12
Mfr # PIL15003
Zoro # G5825714
product price: $18.79
/pk 12, $1.57/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Recycled Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Precise(R) Gel BeGreen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" (TC-201)
- GROTE Split Flex Tubing Spool, Black, 1/4", 100ft (83-8003-S)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- PILOT VBall Roller Ball Retractable Pen- Blue Ink- Extra Fine (26107)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Be, PK12 (15002)
- PILOT ROLLERBALL PEN, RETRACT., EXTRA FINE PT., 2 (PIL26051)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL31507)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- SHARPIE Gel Pen, Contoured, Retractable, PK36 (2096180)
- Pilot Pens