Shop All Pens
Pilot
Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # PIL15002
Zoro # G5684043
product price: $18.79
/pk 12, $1.57/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Precise(R) Gel BeGreen(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Blue (31096)
- PILOT Rollerball Pen, Extra Fine 0.5 mm, Black PK12 (26062)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL38600)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- Pilot Pens