Shop All Pens
Pilot
Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12
Mfr # PIL38602
Zoro # G5716611
product price: $20.19
/pk 12, $1.68/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Pen Grip Textured Cushion
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Precise(R) P-500, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY BLUE PACK OF 24 PK (1540637)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- TEKNIKA STRAPPING SYSTEMS Feeder For Cord, PET, PP Strapping (MUL-SB)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- PILOT Pilot® G2 Gel Rollerball Pen, Retractable, Black, Blue, Red Ink, Fine, 3/Pack (31023)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Purple Ink, Gray Barrel, PK12 (60382)
- Pilot Pens