Shop All Pens
Pilot
Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12
Mfr # PIL31005
Zoro # G5476231
product price: $18.35
/pk 12, $1.53/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Pen Grip Textured Cushion
- Grip Contoured rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Green, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Specialty Stamp, Pre-Inked "OK", 5/8", Blue Ink (XST11357)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- LK PACKAGING Gusseted Poly Bags, 11"W x 4"D x 14"L, 1 Mil, 1000/Pack (10F-1114+4BGW)
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL31004)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Be, PK12 (35349)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Rd, PK12 (35336)
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 (PIL31569)
- PENTEL Pentel BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium (BLN77-V)
- Pilot Pens