Shop All Pens
Pilot
Gel Pen, Fine 0.7 mm, Blue PK12
Mfr # 31402
Zoro # G3718115
product price: $21.45
/pk 12, $1.79/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel Roller
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Rubberized Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series G6(R), Features Refillable, Retractable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- UNI-BALL Refill for uni-ball JetStream RT Pens, Bold Point, Black Ink, PK2 (35972)
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- PILOT Pen, Drgrip, Cog, Pkbar, Bk (36182)
- PILOT Pen, Precise, V5 Ret, Purple, PK12 (26066)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Black Ink, 1 Each (35343)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 (PIL31029)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Gn, PK12 (UBC60386)
- Pilot Pens