Shop All Pens
Pilot
G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Blue PK12
Mfr # PIL31278
Zoro # G5539773
original price:
$23.69
22% off
new price: $18.25
/pk 12, $1.52/ea
Sold in multiples of 12 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.38mm
- Pen Grip Textured Cushion
- Point Type Ultra Fine
- Grip Contoured rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.38mm |
Pen Point Size | 0.38 mm |
Pen Point Size Type | Extra-Fine |
Description
Rollerball Pen, Pen Tip 0.38 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- REDI-TAG Index, Tab, Laser, We, 375Ct Pk (RTG39017)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12 (PIL31277)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- PILOT Pen, Gel, Drgrp, Fn, Be (36260)
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- PILOT Pilot® Dr. Grip Ballpoint Retractable Pen, Medium, Blue Barrel/Ink (36101)
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- Pilot Pens