Shop All Pens
This Product is Discontinued
Pilot
G2 Premium Retractable Gel Ink Pen, PK36 (Discontinued)
Mfr # 84065
Zoro # G5091211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Contoured Latex-Free Rubber
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Grip | Contoured Latex-Free Rubber |
Pen Ink Color | Blue |
Pen Tip | Conical |
Marking Tool Product Group | G2 Premium |
Item | G2 Premium Retractable Gel Ink Pen,PK36 |
Weight | 1.331 lbs |
Description
G2 Premium Retractable Gel Ink Pen,PK36, Pen Ink Color Blue, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.