Shop All Pens
Pilot
G2 Premium Gel Pen Convenience Pack, Retractable, Bold 1 mm, Black Ink, Smoke Barrel, PK36 PK
Mfr # PIL84095
Zoro # G102696160
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 1 mm
- Weight 1.25 lbs
- Features Convenience Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 1.25 lbs |
Features | Convenience Packs |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Contoured Latex-Free Rubber |
Marking Tool Product Group | G2 Premium |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | G2® Premium |
Pen Grip Type | Contoured Latex-Free Rubber |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Smoke |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Special Pen Packaging | Tub |
Manufacturer Pen Refill # | 77289 |
Description
G2® is the longest writing gel ink pen (Independent ISO testing. Data on file with Pilot Corporation of America). Provides smooth, skip-free writing. Contoured rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Retractable and refillable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 (PIL31029)
- PILOT Pen, Dr.Grip, Blpnt, 1.0Mm, Be (36101)
- PILOT Pilot® Razor Point II Marker Pen, Super Fine, Black Ink, Dozen (11009)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- PILOT PIL Pen-Dr.Grip-Multi 4+1-Bk (36220)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, PURPLE INK, PURPLE BARREL, DOZEN (2126235)
- Pilot Pens