Shop All Pens
Pilot
G2 Pastel Gel Pen, Retractable, Fine 0.7mm, Assorted Colors, PK5
Mfr # PIL14171
Zoro # G601955881
product price: $9.55
/pk 5, $1.91/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted Pastel
- Tip Size 0.7 mm
- Weight 0.14 lbs
- Marking Tool Product Group G2 Pastel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted Pastel |
Weight | 0.14 lbs |
Marking Tool Product Group | G2 Pastel |
Pen Tip | Conical |
Pen Grip | Contoured Latex-Free Rubber |
Item | Pens |
Pen Sub-Brand & Product Family | G2® Pastel |
Pen Ink Color(s) Assortment | Black; Pastel Blue; Pastel Green; Pastel Pink; Pastel Yellow |
Pen Grip Type | Contoured Latex-Free Rubber |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Assorted Pastel |
Pen Style | Retractable |
Manufacturer Pen Refill # | 77240 |
Pen Barrel Color(s) | Assorted Pastel |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Pastel Blue; Translucent Pastel Green; Translucent Pastel Pink; Translucent Pastel Yellow |
Pen Tip Type | Conical |
Description
Long-lasting gel pastel ink pen provides smooth, skip-free writing. Pastel ink is light in color, but opaque enough to stnad out on light or dark paper. Contoured latex-free rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Pocket clip. Refillable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Red Paint Marker, X-Large (70830)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- PILOT Pen, Precise, V5, Begrn, 0.5, Be, PK12 (26301)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL15003)
- MARKAL Red Welders Pencil, Pk12 (96100)
- Pilot Pens