Shop All Pens
Pilot
G2 Neon Gel Pen, Retractable, Fine 0.7 mm, Assorted Neon Colors, PK5
Mfr # PIL14174
Zoro # G401847829
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted Neon
- Tip Size 0.7 mm
- Pen Grip Contoured Latex-Free Rubber
- Marking Tool Product Group G2 Neon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted Neon |
Pen Grip | Contoured Latex-Free Rubber |
Marking Tool Product Group | G2 Neon |
Pen Tip | Conical |
Item | Pens |
Weight | 0.14 lbs |
Pen Barrel Color(s) Assortment | Translucent Black; Translucent Neon Green; Translucent Neon Orange; Translucent Neon Pink; Translucent Neon Yellow |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | G2® Neon |
Pen Barrel Color(s) | Assorted Neon |
Pen Ink Color(s) | Assorted Neon |
Pen Grip Type | Contoured Latex-Free Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) Assortment | Black; Neon Green; Neon Orange; Neon Pink; Neon Yellow |
Description
Long-lasting gel neon ink pen provides smooth, skip-free writing. Ultra-pigmented neon ink writes vibrantly on light or dark paper. Contoured latex-free rubber grip offers writing comfort and control. Great for everyone, especially people who write for a living. Pocket clip. Refillable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- PILOT PEN, BP, ESYTCH, RETR, MED, BE (32221)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT G2 Pastel Gel Pen, Retractable, Fine 0.7mm, Assorted Colors, PK5 (PIL14171)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12 (PIL31277)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Blue Ink, Dozen (31257)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- Pilot Pens