Shop All Pens
Pilot
G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, PK4
Mfr # 31734
Zoro # G4603171
product price: $5.65
/pk 4, $1.41/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.076 lbs
- Pen Style Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Weight | 0.076 lbs |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | G2® Mini |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Rubber |
Description
Pilot® G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clip, Binder, 30Pc, Assorted (31026)
- UNIVERSAL All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3 (UNV76848)
- BOSTON Pencil Sharpener Manual (1031)
- COMPLYRIGHT Employee Envelo-File, Expandable, PK25 (A0720)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PILOT Gel Pen, Retractable, Refillable, Fine, 2/CD, Blue PK (PIL31015)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Blue Ink, Dozen (32221)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen (38610)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- Pilot Pens