Shop All Pens
Pilot
G2 Metallics Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 34404
Zoro # G603450773
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Contoured Cushion
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Grip | Contoured Cushion |
Pen Tip | Conical |
Marking Tool Product Group | G2 Metallics |
Item | Pens |
Weight | 0.141 lbs |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Cushion |
Pen Sub-Brand & Product Family | G2® Metallics |
Pen Ink Color(s) Assortment | Metallic Blue; Metallic Green; Metallic Pink; Metallic Purple; Metallic Yellow |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Blue; Green; Pink; Purple; Yellow |
Description
Vibrant, smooth writing inks that provide color and shimmer to your special projects or everyday writing. Ink is infused with micro-metallic pigments that are engineered to bind to the writing surface instead of being absorbed, resulting in crisp, clear writing with a beautiful and unique shine, making these pens ideal for certificates and custom photo mats. Latex-free rubber grip fits comfortably in your hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- QUARTET 18"x30" Magnetic Whiteboard (ARC3018)
- C-LINE PRODUCTS 4-5" Binder, Label Holder, Pk12 (70035)
- PILOT Pilot® Precise V7 Rollerball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, 5/Pack (26020)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- PILOT Ballpoint Pen, RT, Dr. Grip, Medium, Black (36193)
- PILOT Pen, Precise, Grip, Rb, Bold, Be (28902)
- PILOT Ultra Gel Ink Stick Pen, Assorted, PK10 (072838354846)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Black Ink, Silver/Blk Barrel, PK12 (65800)
- Pilot Pens