Shop All Pens
Pilot
G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12
Mfr # PIL31029
Zoro # G5480781
product price: $20.49
/pk 12, $1.71/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Pen Grip Textured Cushion
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series G2(R) Premium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 (PIL31031)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- PILOT Pilot 35471 VBall Grip Roller Ball Stick Liquid Pen Blue Ink Extra Fine (35471)
- Pilot Pens