Shop All Pens
This Product is Discontinued
Pilot
G2 Gel Ink Pen, Navy Ink, 0.7mm, PK5 (Discontinued)
Mfr # 72838
Zoro # G5528428
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Gel Pen
- Point Size 0.7 mm
- Color Black
- Tip Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Tip Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel Pen |
Color | Black |
Item | G2 Gel Ink Pen,Navy Ink,0.7mm,PK5 |
Point Type | Fine |
Features | Clip, Water Resistant Ink, Smear Proof Ink |
Grip | Comfort, Latex-free, Contoured |
Pen Grip | Contoured Latex-Free Rubber |
Weight | 0.137 lbs |
Description
G2 Gel Ink Pen,Navy Ink,0.7mm,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.