Shop All Pens
Pilot
G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK
Mfr # 31392
Zoro # G005695758
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black; Lime; Pink; Purple; Turquoise
- Pen Type Gel Pen
- Point Size 0.7 mm
- Point Type Fine
- Barrel Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black; Lime; Pink; Purple; Turquoise |
Pen Type | Gel Pen |
Item | Pens |
Point Type | Fine |
Barrel Color | Assorted |
Marking Tool Product Group | G2® Fashion Premium |
Tip Style | Retractable |
Pen Ink Color | Assorted |
Pen Sub-Brand & Product Family | G2® Fashion Premium |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Black; Lime; Pink; Purple; Turquoise |
Pen Ink Color(s) | Assorted |
Weight | 1.85 lbs |
Pen Barrel Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Ink Color(s) Assortment | Black; Lime; Pink; Purple; Turquoise |
Pen Style | Retractable |
Pen Grip Type | Rubber |
Manufacturer Pen Refill # | 77240; 77241; 77242; 77243; 77244 |
Description
The G2 Fashion Collection combines style and substance, delivering an excellent writing experience. Designed to write smoothly and offer a comfortable rubber grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- SAFCO Mountable Hanging Storage, Mesh (3244BL)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35113)
- PILOT Pilot® G2 Gel Rollerball Pen, Retractable, Black, Blue, Red Ink, Fine, 3/Pack (31023)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- SURPRISE Magnetic Bookmark Pen Set WW (SU25245)
- Pilot Pens